
Locking Anti-Rotating Lug, 2/0 AWG Max, Standard Barrel, Copper, None, 50 PK
Mfr # 141308-050
Zoro # G1774077
product price:Â $289.99
/pk 50, $5.80/ea
Free Shipping & Returns
Key Features
For Wire Size
2/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141308-050
Zoro #
G1774077
UPC #
-
Country of Origin
United States
Dimensions
For Wire Size
2/0 AWG
Barrel Size
Standard
Width
0.97"
Cable Size
2/0 ga.
Length
3.4"
Details
Item
Locking Anti-Rotating Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.