Locking Anti-Rotating Lug, 3/0 AWG Max, Standard Barrel, Copper, 5 PK

  • Mfr # 141309-005

  • Zoro # G1774162


product price:  $41.69
/pk 5, $8.34/ea

Key Features

For Wire Size
3/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Length
3.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141309-005
Zoro #
G1774162
UPC #
017378104278
Country of Origin
United States

Dimensions

For Wire Size
3/0 AWG
Barrel Size
Standard
Length
3.7"
Cable Size
3/0 ga.
Width
1.07"

Details

Item
Locking Anti-Rotating Lug
For Conductor Material
Copper
Material
Copper

Description

Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.