Ring Terminal, #6 Stud Size, 18 AWG, 600 V, PVC Insulated, Red, 100 PK

  • Mfr # 160102-2100

  • Zoro # G1774348


product price:  $12.35
/pk 100, $0.12/ea

Key Features

Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
PVC
Stud Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
160102-2100
Zoro #
G1774348
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#6

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
PVC
Contact Material
Copper
Maximum Voltage
600 V

Description

Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.