This item is Discontinued.

Schlage Door Lever Lockset, Sparta, Entry ND53PDSPA613

Door Lever Lockset, Sparta, Entry (Discontinued)

  • Mfr # ND53PDSPA613
  • Zoro # G1775243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND53PDSPA613
Zoro #
G1775243
UPC #
S00027824863
Country of Origin
Multiple

Dimensions

Required Door Thickness
1 3/4 in
For Door Thickness
1-3/4"

Details

Item
Lever
Lockset Function
Entrance
Electrical/Mechanical
Mechanical
Key Type
Keyed Different
Keyway Type
Everest C123
Grade
1
Lockset Grade
1
Finish
Oil Rubbed Bronze
Lockset Handle Type
Lever
Series
ND
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Number of Pins
6
Strike Dim.
1 1/4 in x 4 7/8 in x 1 3/16 in
Style
ND Sparta
Includes
Hardware
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Strike Type
ASA Strike
Key Material
Nickel Silver
Handle Material
Brass, Steel
Mortise / Cylindrical
Cylindrical
Standards
ANSI A156.2, Series 4000, UL Listed
Lockset Finish
Oil Rubbed Bronze
Number of Keys
2
Pins
6
Material
Brass/Steel
Strike
1-1/4 x 4-7/8 x 1-3/16"
Fire Rated
3 hr.
Cylinder
Everest
Keying
Keyed Different
Function
Entry

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style ND Sparta, Lockset Finish Oil Rubbed Bronze, Keyway Type Everest C123, Key Type Keyed Different, Standards ANSI A156.2, Series 4000, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Brass, Steel, Includes Hardware, Item Lever, Key Material Nickel Silver, Lockset Performance Strength Heavy Duty, Number of Keys 2, Number of Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.