This item is Discontinued.

U.S. Gauge Pressure Gauge, 0 to 100 psi, 1/2" MNPT, Plastic, Black 1980

Pressure Gauge, 0 to 100 psi, 1/2" MNPT, Plastic, Black (Discontinued)

  • Mfr # 1980
  • Zoro # G1776801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1980
Zoro #
G1776801
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size
1/2" ANPT
Gauge Connection Size
1/2"
Gauge Nominal Dial Size
4-1/2"

Details

Item
Pressure Gauge
Connection Location
Lower
For Use With
Chemical, petroleum processing
Gauge Application
Process
Range
0 to 100 psi
Accuracy
+/-0.5%
Gauge Primary Range Values
0 to 100
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Plastic
Case Color
Black
Gauge Panel Mountable
Yes
Calibration Certificate Included
No
Pressure and Vacuum Gauge Type
Pressure Gauge
Liquid Filled
Yes
Basic Gauge Socket Material
Brass
Gauge Mounting Method
Surface
Gauge Case Material
PET (Polyethylene Terephthalate)
Gauge Lens Material
Acrylic
Operating Temp. Range
-40 Degrees to 190 Degrees F
Gauge Sensor Material
Phosphor Bronze
Gauge Accuracy
+/-0.50%
Series
1980
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Socket Material
Brass
Gauge Filled With
Glycerin
Gauge Connection Location
Bottom
Basic Gauge Sensor Material
Bronze
Basic Gauge Lens Material
Plastic
Smallest Graduation
1 psi
Gauge Primary Range Smallest Graduation
1
Gauge Case Color
Black
Socket Material
Brass
Lens Material
Acrylic

Description

Pressure Gauge, Accuracy +/-0.5 Percent, Gauge Case Material PET (Polyethylene Terephthalate), Lens Material Acrylic, Case Color Black, Socket Material Brass, Series 1980

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.