Piano Hinge, Stainless Steel, Full Surface Mounting, 3/4 in Leaf W x 36 in Leaf H

  • Mfr # 4PNL5

  • Zoro # G1777867


product price:  $14.75
/ea

Key Features

Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PNL5
Zoro #
G1777867
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Width
3/4 in
Door Leaf Height
36 in
Door Leaf Thickness
0.06 in
Frame Leaf Width
3/4 in
Frame Leaf Height
36 in
Frame Leaf Thickness
0.06 in
Overall Width
1 1/2 in
Overall Knuckle Height
1/2 in
Length
3 ft
Pin Dia.
1/8 in
Height
3 ft.
Width
1-1/2"
Pin Diameter
1/8 in
Hinge Length
3 ft

Details

Item
Piano Hinge
Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
Finish
Mill Stainless Steel
Holes
Without
Pin Type
Removable
Hardware
Not included
Pin Material
Stainless Steel
Features
High Level of Corrosion Resistance; Hinge Can be Cut with a Hacksaw
Orientation
Non Handed
Color
Natural
Bearing Type
Plain
Hand Orientation
Non-Handed
Number of Holes per Leaf
0
Mounting Style
Full Surface
Removable Pin
Yes
Includes Hardware
Hardware Not Included
Range of Motion - Maximum
270 Degrees
ANSI/BHMA Finish
Bright Stainless Steel

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 36 in Door Leaf Height, 36 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 3 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Stainless Steel Pin Material, Removable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.