Jobber Drill Bit, 17.50mm, Carbide
Mfr # HP245-6890
Zoro # G1778555
product price:Â $233.99
/ea
Free Shipping & Returns
Key Features
Overall Length
143 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
17.5 mm
Number of Flutes
2
Shank Dia.
18 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HP245-6890
Zoro #
G1778555
UPC #
-
Country of Origin
India
Dimensions
Overall Length
143 mm
Drill Bit Size
17.5 mm
Shank Dia.
18 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
93 mm
Shank Length
50 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
93 mm
Drill Diameter Tolerance
+0.007 mm/+0.025 mm
Description
Jobber Length Drill Bit, Drill Bit Size 17.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.6890, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.