This item is Discontinued.

Handle-It Pallet Rack Beam 48"L x 10"W x 12"H, Yellow RP-48RH-MD

Pallet Rack Beam 48"L x 10"W x 12"H, Yellow (Discontinued)

  • Mfr # RP-48RH-MD
  • Zoro # G1778795
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP-48RH-MD
Zoro #
G1778795
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
10 in
Overall Height
12 in
Overall Width
50 1/2 in
Height
12"
Depth
10"
Width
10"

Details

Color
Glossy Yellow
Item
Pallet Rack Beam
Finish
Powder Coated
Material
Steel
Mounting
Floor

Description

Overall Depth 10 In., Overall Width 50-1/2 In., Overall Height 12 In., Material Steel, Glossy Yellow, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.