Solid Wheel, 12"dia, 540lb, 12x3

  • Mfr # 1NWY6

  • Zoro # G1779057


product price:  $25.89
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Type
Symmetrical
Hub Length
3 1/2 in
Fits Axle Dia.
1/2"
Tread
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NWY6
Zoro #
G1779057
UPC #
190735407264
Country of Origin
China

Dimensions

Hub Length
3 1/2 in
Fits Axle Dia.
1/2"
Wheel Dia.
12 in
Wheel Width
3 3/8 in
Tire Rim Dia.
9 5/16 in
Tire Thickness
2 13/32 in
Bore Dia.
1/2 in
For Axle Size
1/2 in

Details

Item
Solid Wheel
Caster Load Rating Range
Light-Medium Duty
Hub Type
Symmetrical
Tread
Ribbed
Caster Wheel/Tread Material
Rubber
Tire Sidewall No.
12x3
Load Rating
540 lb
Wheel Bearings
Ball
For Use With
Lawn Mower and Equipment Tires
Non-Marking
No
Frame Finish
Powder Coated
Application
Lawn Mower and Equipment Tires
Hub Material
Steel
Hub Color
Silver
Tread Color
Black
Wheel/Tread Material
Rubber
Hub Position
Center Mount
Load Rating Range
300 to 999 lb
Tire Rim Type
Standard
Wheel Type
Solid
Finish
Powder Coated
Load Capacity - Maximum
540 lb
Product Type
Solid Wheel

Description

Solid Wheel, 540 lb Load Rating, Ribbed Tread, 12 in Wheel Dia., 3 3/8 in Wheel Width, For Axle Size 1/2 in, 12x3, Standard Tire Rim Type, Center Mount Hub Position, 3 1/2 in Hub Length, Steel Hub Material, No Non-Marking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.