Storz Swivel, FNHxStorz, 2-1/2 Inx4 In
Mfr # 387-25240Z
Zoro # G1780037
product price:Â $369.99
/ea
Free Shipping & Returns
Key Features
Tightening Method
Rocker Lug
Fitting Connection Type
NH x Storz
Material
Aluminum
Compatible Pipe Size
2 1/2 in, 4 in
Fitting Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
387-25240Z
Zoro #
G1780037
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pipe Size
2 1/2 in, 4 in
Hose Fitting B Size
4 in
Hose Fitting A Size
2 1/2 in
Fitting Size
2 1/2 in x 4 in
Details
Item
Fire Hose Adapter
Tightening Method
Rocker Lug
Fitting Connection Type
NH x Storz
Material
Aluminum
Fitting Material
Aluminum
Fitting Movement
Swivel x Rigid
Thread Type
NH
Hose Fitting B Connection Type
Storz
Hose Fitting A Connection Type
NH
Fitting Shape
Straight
Finish/Coating
Hard Coated
Hose Fitting A Gender
Female
Hose Fitting B Gender
Genderless
Description
Fire Hose Adapter, Fitting Connection Type NH x Storz, Fitting Gender Female x Genderless, Fitting Material Aluminum, Fitting Movement Swivel x Rigid, Fitting Shape Straight, Fitting Size 2 1/2 in x 4 in, Tightening Method Rocker Lug, Compatible Pipe Size 2 1/2 in, 4 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 2 1/2 in, Hose Fitting B Connection Type Storz, Hose Fitting B Gender Genderless, Hose Fitting B Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.