Prime Cold Rolled Steel, Drawer Bin Cabinet, 12 1/4 in D x 12 3/4 in H x 33 3/4 in W

  • Mfr # 030-95

  • Zoro # G1780186


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Overall Width
33 3/4 in
Overall Depth
12 1/4 in
Overall WxDxH
33 3/4 in x 12 1/4 in x 12 3/4 in
Overall Height
12 3/4 in
Drawer HxWxD
(18) 5 7/16 in x 11 11/32 in x 3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
030-95
Zoro #
G1780186
UPC #
714334030953
Country of Origin
United States

Dimensions

Overall Width
33 3/4 in
Overall Depth
12 1/4 in
Overall WxDxH
33 3/4 in x 12 1/4 in x 12 3/4 in
Overall Height
12 3/4 in
Drawer HxWxD
(18) 5 7/16 in x 11 11/32 in x 3 3/4 in
Drawer Width
5 7/16 in
Drawer Height
3 3/4 in
Drawer Depth
11 3/8 in
Depth of Cabinet
11 3/4 in
Depth
11-3/4"
Width
33-3/4"
Width of Cabinet
33 3/4 in
Height of Cabinet
12 3/4 in

Details

Number of Drawers
18
Number of Bins
18
Color
Gray
Includes
2 Dividers Per Drawer
Material
Prime Cold Rolled Steel
Number of Adjustable Dividers
2
Cabinet Color
Gray
Item
Drawer Bin Cabinet
Finish
Powder Coated
ESD Conductive
No
Bin Cabinet Style
Drawer
Bin Color
Gray
Number of Dividers
36
Divider Adjustment Increments
1 in
Number of Removable Dividers
2
Adjustable Dividers
Yes
Stackable
Yes
Frame Assembled
Assembled
Method of Construction
Welded
Cabinet Finish
Powder Coated
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Cabinet Storage Components
Drawers
Drawer Handle Type
Full Width
No. of Drawers
18
Includes Dividers
Yes

Description

Drawer Bin Cabinet, Cabinet Color Gray, Cabinet Material Steel, Drawer Color Gray, Drawer HxWxD (18) 5 7/16 in x 11 11/32 in x 3 3/4 in, Drawer Material Steel, ESD Conductive No, Number of Dividers 36, Number of Drawers 18, Overall Depth 12 1/4 in, Overall Height 12 3/4 in, Overall Width 33 3/4 in, Stackable Yes, Divider Adjustment Increments 1 in, Adjustable Dividers Yes, Cabinet Finish Powder Coated, Cabinet Storage Components Drawers, Drawer Depth 11 3/8 in, Drawer Handle Type Full Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.