Bullet Terminal, 0.078 in Stud Size, 18 AWG, 600 V, Nylon Insulated, Bare, 50 PK

  • Mfr # 163073-050

  • Zoro # G1780261


product price:  $12.99
/pk 50, $0.26/ea

Key Features

Insulation Color
Bare
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
Nylon
Stud Size
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
163073-050
Zoro #
G1780261
UPC #
017378107811
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
0.078 in

Details

Item
Bullet Terminal
Insulation Color
Bare
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Seam
Seamless

Description

Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.