Circuit Breaker, TKMA Series, 500, 3 Pole, 600VAC, 22 kA (Discontinued)
- Mfr # TKMA836500WL
- Zoro # G1781421
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKMA836500WL
Zoro #
G1781421
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
800A/TKMA
Width
8.30"
Depth
5.50"
Height
15.50"
Max. Wire Size
500 kcmil
Min. Wire Size
2/0 AWG
Details
Item
Circuit Breaker
Series
TKMA
Amps
500
Number of Poles
3
AC Voltage Rating
600VAC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
22 kA
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
500VDC
Standards
UL Listed
High Amp Trip Setting
1500A
Low Amp Trip Setting
5000A
Mounting
Bolt On Panelboard
For Use With
GE Panelboads
Description
Circuit Breaker, 500 Amps, AC Voltage Rating 600V AC, Max. AIR Rating 22 kA, For Use With GE Panelboads, Series TKMA, High Amp Trip Setting 1500A, Low Amp Trip Setting 5000A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 500V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 800A/TKMA, Height 15.50 in, Width 8.30 in, Depth 5.50 in, Min. Wire Size 2/0 AWG, Max. Wire Size 500 kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.