Fork Terminal, #6 Stud Size, 18 AWG, 600 V, Heat Shrink Insulated, Red, 10 PK

  • Mfr # 164124-2010

  • Zoro # G1781567


product price:  $4.55
/pk 10, $0.45/ea
Sold in multiples of 2 for $9.10

Key Features

Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Heat Shrink
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
164124-2010
Zoro #
G1781567
UPC #
017378109211
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#6

Details

Item
Fork Terminal
Insulation Color
Red
Insulation Type
Heat Shrink
Maximum Voltage
600 V

Description

Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.