3/8" Drive Socket Wrench Set SAE, Metric 33 Pieces 1/4 in to 7/8 in, 6 mm to 22 mm , Chrome

  • Mfr # 6XZ84

  • Zoro # G1782584


product price:  $81.35
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
33
Includes
(1) 3/8" Drive Quick Release Ratchet: 7-3/4"; (2) Drive Extensions: 3", 6"; (1) Blow Molded Case
Finish
Chrome
Sockets Included
(28) Standard 12-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6XZ84
Zoro #
G1782584
UPC #
190735888827
Country of Origin
Multiple

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 7/8 in, 6 mm to 22 mm
Socket Size
1/2 in, 1/4 in, 10mm, 11/16 in, 11mm, 12mm, 13/16 in, 13mm, 14mm, 15mm, 16mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in
Standard Socket Style/Size
Standard 12-Point:1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
Standard Socket Size
6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in
Standard Socket Sizes
6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in

Details

Item
Socket Wrench Set
Number of Pieces
33
Includes
(1) 3/8" Drive Quick Release Ratchet: 7-3/4"; (2) Drive Extensions: 3", 6"; (1) Blow Molded Case
Finish
Chrome
Sockets Included
(28) Standard 12-Point
Std. Socket Point Styles Included
12
Tether Capable
Tether Capable
Ratchets Included
Quick-Release 7-3/4 in
Deep Socket Point Styles Included
None
Flex Socket Point Styles Included
None
Impact Rated
Not Impact Rated
Measurement Type
SAE, Metric
Drive Type
Hand
SAE or Metric
SAE, Metric
Material
Alloy Steel
Insulated
Not Insulated
Tether Style
Tether Capable
Head Shape
Pear
Tether Ready Sockets
Not Tether Capable
Corrosion Resistant
Corrosion-Resistant
Includes Wrenches
Wrenches Not Included
Non-Sparking
No
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Not Included
Container Type
Case
Reversing
Reversible
Number of Geared Teeth
84
Tether Ready Drive Tools
Not Tether Capable
Locking
Locking Not Included
Container Features
Dust Resistant
Socket Shape
12-Point
Piece Count Range
26 to 50
Head Type
Standard
Minimum Arc Swing
5 Degrees
Number of Standard Sockets
28
Includes Standard Sockets
Standard Sockets Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated
Arc Swing - Minimum
5 Degrees

Description

Product details about the WESTWARD - 6XZ84 Socket Wrench Set.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The WESTWARD - 6XZ84 Socket Wrench Set is a comprehensive toolset designed for various applications requiring different socket sizes. The set includes 28 standard sockets, ranging from 1/4 in to 7/8 in and 6 mm to 22 mm, providing versatility for numerous tasks. These sockets are of the standard 12-point style, suitable for both SAE and Metric measurements. This wide range of socket sizes ensures that you have the right tool at hand when needed.
Constructed from durable alloy steel with a chrome finish, this socket wrench set is built to resist corrosion and withstand rigorous use. The head type is standard with a pear shape design which allows better access in tight spaces while maintaining torque strength. Moreover, the ratchet included has quick-release functionality and an impressive minimum arc swing of just five degrees, enabling efficient work even in confined areas.
This set comes complete with one quick-release ratchet measuring at 7-3/4", two drive extensions (3" & 6"), all housed within a dust-resistant plastic case for easy storage and transportation. With tether capable features on both sockets and drive tools, it offers added security during elevated or precarious operations where dropping tools can be hazardous or costly. Please note that while this set does include drive tools, it does not come with any flex sockets or deep sockets nor does it include wrenches or socket bits.
In total there are thirty-three pieces included in this kit making it adequate for businesses looking for a versatile yet compact solution to their fastening needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.