5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber

  • Mfr # FGA85206GR00

  • Zoro # G1782776


product price:  $26.95
/ea

Key Features

Headband Size
5 in
Mop Head Color
Green
Mop Connection Type
Side Gate
Mop Head Material
Microfiber
Handle Material
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGA85206GR00
Zoro #
G1782776
UPC #
086876194555
Country of Origin
China

Dimensions

Headband Size
5 in
Length
38" to 44"
Width
5-1/2" to 6-1/2"
Overall Length
38 in to 44 in
Overall Width
5 1/2 in
Overall Depth
2 in

Details

Mop Head Color
Green
Mop Connection Type
Side Gate
Mop Head Material
Microfiber
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Sub-Category
Microfiber Mop Head
Connection Type
Clamp Syle
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Basic Material
Microfiber
Color Coding System
Yes
Ply
4
End Type
Loop
Series
Web Foot
Launderable
Yes
For Use With
Rubbermaid Commercial Products Mop Handles
Dry Weight
22 oz
Handle Included
No
Color
Green
Material
Microfiber
Features
Antimicrobial
Antimicrobial
Yes
Standards
REACH
Capacity
20 oz
Product Type
Wet Mop Head
Includes Handle
No
Includes Wet Mop Tailband
Yes
Compatible Manufacturer Part Number
FGH226000000
Ply Count
4

Description

Wet Mop, Material Microfiber, Mop Connection Type Clamp On, Overall Width 5 1/2 in, Overall Depth 2 in, Launderable Yes, Color Green, Dry Weight 22 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Connection Thread Type Not Applicable, Antimicrobial Yes, Capacity 20 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.