Sprinkler Head, 3/4 In, MNPT, Brass

  • Mfr # 4NDP8

  • Zoro # G1786696


product price:  $44.15
/ea

Key Features

Connection
3/4" MNPT
Flow Rate
3.9 to 13.7 gpm
Pressure Range
30 to 60 psi
Pattern
20 Degrees to 340 Degrees , Full Circle
Spacing
40 to 55 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4NDP8
Zoro #
G1786696
UPC #
190735516560
Country of Origin
Taiwan, Province of China

Dimensions

Radius of Throw
43 to 48 ft
Width
6 3/16 in
Height
5 7/8 in
Throw Radius
43 to 48 ft

Details

Connection
3/4" MNPT
Flow Rate
3.9 to 13.7 gpm
Pressure Range
30 to 60 psi
Pattern
20 Degrees to 340 Degrees , Full Circle
Spacing
40 to 55 ft
Material of Construction
Brass
Item
Sprinkler Head
Application
General Landscape Irrigation
Features
Non-Corrosive Construction
Pop-Up Clearance
10 in
Product Type
Impact Sprinkler Head

Description

Sprinkler Head, Product Type Impact Sprinkler Head, Pattern 20 Degrees to 340 Degrees , Full Circle, Material of Construction Brass, Flow Rate 3.9 to 13.7 gpm, Throw Radius 43 to 48 ft, Pressure Range 30 to 60 psi, Application General Landscape Irrigation, Height 5 7/8 in, Pop-Up Clearance 10 in, Width 6 3/16 in, Connection 3/4 In. MNPT, Spacing 40 to 55 ft

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.