Key Control Cabinet, Steel, Beige, 30 Key Capacity

  • Mfr # 2NET1

  • Zoro # G1787265


product price:  $24.45
/ea

Key Features

Material
Steel
Color
Beige
Height
12 in
Includes
Key Hooks
Key Capacity (Units)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NET1
Zoro #
G1787265
UPC #
190735448731
Country of Origin
China

Dimensions

Height
12 in
Overall Height (In.)
12
Overall Width (In.)
8
Overall Depth (In.)
2-1/2
Width
8 in
Depth
2 1/2 in
Outside Width
8 in
Outside Depth
2 1/2 in
Outside Height
12 in

Details

Material
Steel
Color
Beige
Includes
Key Hooks
Key Capacity (Units)
30
Finish
Enamel
Type
Cabinet with Cam Lock
Built-In
Control Tags, Numbered White Snap-hook Key Tags, Slotted Steel Key Racks
Item
Key Control Cabinet
Door
Has Full Length Hinge and Comes with a Key Lock
Resistance Properties
Dust Resistant
Metal Material Gauge
39 ga
Number of Shelves
0
Includes Key Tags
Includes Key Tags
Locking Style
Single Key
Number of Key Hooks
30
Key Tag Labeling
Number
Includes Mounting Hardware
Mounting Hardware Included
Number of Key Tags
30
Key Capacity
30
Number of Key Racks
3

Description

Key Control Cabinet, Cabinet with Cam Lock, Key Capacity (Units) 30, Height 12 in, Depth 2 1/2 in, Width 8 in, Steel, Built-In Control Tags, Numbered White Snap-hook Key Tags, Slotted Steel Key Racks, Door Has Full Length Hinge and Comes with a Key Lock, Finish Enamel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.