Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 25 PK

  • Mfr # WAS50438

  • Zoro # G1787475


product price:  $18.19
/pk 25, $0.73/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
1 in
Minimum Thickness
0.064 in
Maximum Thickness
0.104 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAS50438
Zoro #
G1787475
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8"
Outside Diameter
1 in
Minimum Thickness
0.064 in
Maximum Thickness
0.104 in
Inside Diameter
0.438 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
USS Standard
System of Measurement
Inch
Washer Material Grade
18-8
Rockwell Hardness
B70
Application
General Purpose
Thickness Tolerance
+0.005/-0.004 in
Type
USS Flat Washer
Pack Size
Small Pack
Dimensional Standards
ANSI B18.21.1
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Material Grade/Class
18-8
Tensile Strength
90,000 psi
For Use With
Screws and Studs
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A582
Washer Type
Large Outside Diameter
Hardness
83 HRB

Description

USS Washer, Flat Washer Type SAE, Dimensional Standards ANSI B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.438 in, Outside Diameter 1 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Chemical-Resistant, Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.