Grinding Wheel, T1, 10x1x3, CA, 46G, Med, Blue

  • Mfr # 66253160402

  • Zoro # G1788832


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
3"
Abrasive Material
Ceramic Alumina
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66253160402
Zoro #
G1788832
UPC #
662531604029
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
3"
Connector Size
3 in
Overall Diameter
10 in
Overall Thickness
1 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Ceramic Alumina
Grit
46
Grade
Coarse
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Blue
Abrasive Grit
46
Specification
5SG46-KVS
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Wheel Hardness
K
Max. RPM
2485
Series
5SG
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Maximum Operating Speed
2,485 RPM
Connector Type
Unthreaded Hole
Wheel Hardness
K
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Wheel Type
Type 1
Gritt
46
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Ceramic, Connector Size 3 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 10 in, Overall Thickness 1 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5SG46-KVS, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 2,485 RPM, Series 5SG, Grade Coarse, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.