Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVPLU01
Zoro #
G1789313
UPC #
050326169783
Country of Origin
China
Dimensions
Saw Sizes Included
3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2", 2-9/16", 3", 3-1/2", 4", 4-1/4", 4-1/2"
Max. Cutting Depth
1 1/2 in
Range of Saw Sizes
3/4" to 4-1/2"
Pilot Drill Size
1/4 in dia x 3 1/16 in L and 1/4 in dia x 4 5/16 in L
Thread Size
1/2-20 and 5/8-18
Shank Size
1/4 in Hex and 7/16 in Hex
Details
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal, Hardened Steel, Cast Iron, Brick, Cement, Ceramics, Computer Flooring, Composites and Acoustic Tile
Tooth Material
Bi-Metal and Carbide Grit
Number of Pieces
28
Replacement Arbor No.
Mfr. No. M24C or M45PC
Includes
(2) Arbors; (4) Pilot Drills
Item
Plumbers Hole saw Kit
Teeth per Inch
5
Arbor Design
Included
Replacement Pilot Drill No.
Mfr. No. TACPD4S, TACPD4
Impact Rated
No
Description
Plumbers Hole saw Kit, Arbor Design Included, Tooth Material Bi-Metal and Carbide Grit, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2-20 and 5/8-18, Shank Size 1/4 in Hex and 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/16 in L and 1/4 in dia x 4 5/16 in L, Number of Pieces 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.