5/16"-18 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-3/4 in Length, 100 PK

  • Mfr # 31C275KCS

  • Zoro # G1789435


product price:  $41.19
/pk 100, $0.41/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/4 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31C275KCS
Zoro #
G1789435
UPC #
848790048976
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Screw Length
2-3/4 in
Drive Size
1/4 in
Thread Length
1 1/8 in
Head Height
0.312 in
Vented Hole Size
Not Vented
Min. Thread Length
1 1/8 in
Minimum Thread Length
1-1/8 in
Head Diameter
0.469 in
Minimum Head Height
0.306 in
Maximum Head Height
0.312 in
Head Dia.
0.469 in
Length
2 3/4 in
Dia./Thread Size
5/16"-18

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Temp. Range
- 20 Degrees F to 400 Degrees F
Class
3A
Thread Direction
Right Hand
Thread Style
Partially Threaded
Rockwell Hardness
C38 to C43
Thread Type
Coarse
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Minimum Temperature
-20 Degrees F
Thread Fit
3A
Material Quality Standards
ASTM A574
Maximum Temperature
400 Degrees F
Min. Tensile Strength
180,000 psi
Basic Material
Steel
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 2 3/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products