1/4" Compression Chrome Plated Brass Pipe Coupler 5PK

  • Mfr # 391P-4-2

  • Zoro # G1790661


product price:  $101.99
/pk 5, $20.40/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Chrome Plated Brass
Specific Fitting Shape
Straight Through Coupler
Fitting Connection Type
Compression
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
391P-4-2
Zoro #
G1790661
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Length
1.29
Hex Size
1/2 in
Coupling Size
1/4 in
Fitting Side A Pipe Size
1/8 in
Overall Length
1 9/32 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Pipe Size
1/4 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Chrome Plated Brass
Specific Fitting Shape
Straight Through Coupler
Fitting Connection Type
Compression
Series
Poly-tite
Straight-Through/Shut-Off
Straight-Through
For Use With
1/4 in Poly-Tite(R) Inserts
Temp. Range
0 Degrees to 175 Degrees F
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Max. Pressure
150 to 300 psi
Specific Pipe Fitting Shape
Coupling
Finish/Coating
Chrome Plated
Fitting Material
Brass
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Fitting Side A Connection Type
MNPT
Material Grade
CA360
Application
Dental, Pneumatics, Product Waste Line
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
Plug in Stem
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
150 Degrees F
Flow Control Type
Flow-through
Fitting Shape
Coupling Body
Fitting Side 2 Connection Type
Tube Stem
Operating Pressure - Maximum
145 psi
Operating Temperature - Maximum
150 Degrees F
Connector Type
Coupling
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
MNPT
Finish
Chrome-Plated
Fitting Features
Rigid

Description

Quick Connection Coupling, Application Dental, Pneumatics, Product Waste Line, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Plug in Stem, Flow Control Type Flow-through, Fitting Side A Pipe Size 1/8 in, Fitting Material Brass, Overall Length 1 9/32 in, Specific Fitting Shape Straight Through Coupler, Finish/Coating Chrome Plated, Material Grade CA360, Fitting Side B Tube Outer Diameter 1/4 in, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.