Heat Laminating Film, 40 x 250 ft.
Mfr # RLP-40-03-250-3-G
Zoro # G1791955
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Type
Roll
Roll Size
40 in x 250 ft
Length
250 ft
Thickness
3 mil
Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RLP-40-03-250-3-G
Zoro #
G1791955
UPC #
-
Country of Origin
United States
Dimensions
Roll Size
40 in x 250 ft
Length
250 ft
Thickness
3 mil
Overall Width
40 in
Overall Length
250 ft
Details
Item
Laminating Roll
Type
Roll
Finish
Gloss
For Use With
Mfr No. SRL-2700-HR
Melting Temperature Range
250 Degrees F
Compatible Manufacturer Part Number
Roll Laminators 40 in x 3 in Core Films, WRL-4000-HR, WRL-4000-PLUS, WRL-4000-PRO
Compatible Brand
Banner, D&K, GBC, GMP, KLAI-Co, Laminex, Ledco, Sircle Corp, USI
Product Type
Laminating Roll
Melting Temperature - Maximum
250 Degrees F
Lamination Type
Hot
Description
Laminating Roll, Roll, 40 in x 250 ft Roll Size, Length 250 ft, Gloss Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr No. SRL-2700-HR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.