Oil, Grease & Ink Cloths, Pop-Up Box, Lint-Free, Blue, 100 Sheets/Pack, 5 Packs/Case

  • Mfr # 33570

  • Zoro # G1792664


product price:  $108.99
/pk 5, $21.80/ea
Free Shipping & Returns

Key Features

Material
Cellulose, Polypropylene
Color
Blue
Sheet Size
8 3/4 in x 16 3/4 in
Container Type
Box
Number of Sheets
100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33570
Zoro #
G1792664
UPC #
036000335705
Country of Origin
United States

Dimensions

Sheet Size
8 3/4 in x 16 3/4 in
Size
16-4/5"
Sheet Width
9 in
Sheet Length
17 in

Details

Item
Cleaning Wipes
Material
Cellulose, Polypropylene
Color
Blue
Container Type
Box
Number of Sheets
100
Ply
1
Lint Level
Low Lint
Series
Oil, Grease and Ink
Fragrance
Unscented
Wipes per Container
100
Application
Furniture Finishing, Engine Assembly/Repair, Pre-Packaging Wipe Down, LCD Panel Assembly, Appliance Assembly, Printing and Glass or Window Cleaning
Cleaner Form
Ready-To-Use
Features
Absorbent, Lint-free, Durable
Wipe Type
Critical Area Wipe
Minimum Cleanroom Standards
None
Cloth Density
68 g/sq m
Wipe Construction
Meltblown
Product Type
Cleaning Wipes

Description

100 Sheets/Pack; 5 Packs of WypAll Oil, Grease & Ink Cloths/Case; 500 Sheets/Case; Blue; Pop-Up Box; Lint-Free Towels.

These disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents. Piable to fit into tight spaces and maintain their strength even when saturated in oil. Durable wipes absorb up to 8 times their weight in oil and they have 25 times less lint than laundered shop towels. Fresh and clean every time and are a more efficient alternative to laundered shop towels.

WypAll is the number one brand of disposable wipes in the US and Canada. Every Business gets dirty. When you are up against serious oil, grease, and ink messes, it pays to use the best. WypAll, provides you with Oil, Grease & Ink Cloths that can be trusted to tackle the toughest tasks from machine and part wiping to prepping surfaces with solvents. These heavy duty towels made of meltblown technology are fast-absorbing, durable, and lint free.

WypAll Oil, Grease & Ink Cloths are a favorite replacement for industrial cloth towels as they can absorb up to 8 times their weight in oil. Not only are they lint free for particles greater than 50 microns but they also have 8 times less lint than T-shirt rags, and 25 times less than traditional laundered shop towels. Additionally, they have been designed specifically to clean up rough surfaces thanks to their impressive tear resistance.! So for the toughest Oil, Grease & Ink messes, it pays to go with the number one brand, WypAll.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.