IEC Magnetic Contactor, 1NC/1NO, 480V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D32T7

  • Zoro # G1793093


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Full Load Amps-Inductive
32 A
Full Load Amps-Resistive
50 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1D32T7
Zoro #
G1793093
UPC #
785901207191
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Height
3.35 in
Overall Width
1.77 in
Overall Depth
3.62 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Full Load Amps-Inductive
32 A
Full Load Amps-Resistive
50 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UL 508, UL Listed
Reversing
No
HP @ 1 Phase - 230V
5
Frame / Series / Class / Code
TeSys
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
30 hp
Series
TeSys Deca
Fire Rating
UL 94 V1
Non-Overlap Time
1.5 ms
Rated Insulation Volts
600/690V
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 550 A @ 440V (Power Circuit)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
IP Rating
IP20
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 63 A (Type 2 Power Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Overvoltage Category
CAT III
Switching Current
5 mA (Signalling Circuit)
Features
Without Built-In Suppressor Module
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Application
Motor Control, Resistive Load
Switching Voltage
17 V (Signalling Circuit)
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Signalling Circuit Frequency
25 to 400 Hz
Max. Operating Watts
7.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 15 kW (at 380 to 400V AC 50/60 Hz AC-3), 15 kW (at 415 to 440V AC 50/60 Hz AC-3), 18.5 kW (at 500V AC 50/60 Hz AC-3), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 7.5 kW (at 400V AC 50/60 Hz AC-4), 7.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 15 kW (at 380 to 400V AC 50/60 Hz AC-3e), 15 kW (at 415 to 440V AC 50/60 Hz AC-3e), 18.5 kW (at 500V AC 50/60 Hz AC-3e), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Mechanical Durability
15 Mcycles
Electrical Durability
1.65 Mcycles (32 A, AC-3, Less than 440 V); 1.4 Mcycles (50 A, AC-1, Less than 440 V); 1.65 Mcycles (32 A, AC-3e, Less than 440 V)
Watts Loss
2 to 3W
Operating Speed
3600 cycles per hr
Impedance
2 mOhm
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Operating Time
4 to 19 ms (Opening), 12 to 22 ms (Closing)
Rated Breaking Capacity
550 A @ 440V
Inrush VA
70 VA
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Net Weight
0.375 kg
Includes Protective Cover
Yes
Rated Short-Time Withstand Current
60 A (at 40°C for 10 min Power Circuit), 138 A (at 40°C for 1 min Power Circuit), 260 A (at 40°C for 10 s Power Circuit), 430 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Impulse Withstand Voltage
6 kV
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
10 hp
Electrical Operating Durability
1,400,000, 1,650,000
Mechanical Operating Durability
15,000,000
Number of Normally Open Main Contacts
3
Frequency
50/60 Hz
Resistance Properties
Fire Resistant, Insulation Resistant
Horsepower @ Single Phase - 120V AC
2 hp
Phase
Three
Horsepower @ Three Phase - 480V AC
20 hp
Embedded Surge Suppressor
No
Mounting Style
DIN Rail, Plate
Full Load Current - Resistive
50 A
Horsepower @ Three Phase - 600V AC
30 hp
Horsepower @ Single Phase - 240V AC
5 hp
Contactor Style
IEC
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
140 Degrees F
Full Load Current - Inductive
32 A
Maximum Voltage Rating
690V AC
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Protective Cover
With
Contactor Application
Resistive load; Motor control
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 8 Gn for 11 ms)
Control Circuit Type
AC 50/60 Hz
Protective Treatment
THIEC 60068-2-30
Pole Contact Composition
3 NO
Rated Operational Current
32 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 50 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 32 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Pollution Degree
3
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Control Circuit Voltage
480 V AC 50/60 Hz
Compatibility Code
LC1D
Contact Compatibility
M2
Inrush Power in VA
70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Utilisation Category
AC-4; AC-1; AC-3; AC-3e
Heat Dissipation
2 to 3 W at 50/60 Hz
Power Dissipation Per Pole
2 W AC-3; 5 W AC-1; 2 W AC-3e
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 50 A (at 140°F (60°C)) for power circuit
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 480V AC, Number of Poles 3, Full Load Current - Inductive 32 A, Full Load Current - Resistive 50 A, Reversing Capability Non-Reversing, Overall Height 3.35 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.