Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HI98183-01
Zoro #
G1794633
UPC #
-
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
2 yr
Details
Sub-Category
Handheld
Item
pH/ORP Portable Meter
pH Range
-2.00 to 20.00
ORP Range
0 to 2000mV
Waterproof
Yes
Automatic Temperature Compensation
Yes
Calibration
Automatic
Operating Temp. Range (F)
-4 to 248 Degrees
Display
Backlit Graphic Dual level
Auto Power Off
Yes
Temp. Accuracy
+/-0.8 F (+/-0.4 C)
Temp. Resolution
0.1 Degree
pH Resolution
0.1, 0.01, 0.001
Includes
Probe, Batteries, Battery Charger, And Instructions
Temperature Compensation Range
-4 To 248 F
pH Accuracy
+/-0.01, +/-0.002
ORP Accuracy
+/-2 mV
Power Source
4 AA Rechargeable Batteries
ORP Resolution
0.1mV
Memory
200 Samples
Operating Temp. Range (C)
-20 to 120 Degrees
Displayed Temperature Range
-4 to 248 Degrees F, -20 to 120 Degrees C
Description
pH/ORP Portable Meter, pH Range -2.00 to 20.00, ORP Range 0 to 2000mV, Oxygen Concentration -, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range -4 to 248 Degrees F, -20 to 120 Degrees C, Salinity Range -, Free Chlorine -, Total Chlorine -, Turbidity Range -, Operating Temp. Range (F) -4 to 248 Degrees , Operating Temp. Range (C) -20 to 120 Degrees , Display Backlit Graphic Dual level, Auto Power Off Yes, Memory 200 Samples
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.