1/2" x 6" Drill Bit Premium Percussion (Bulk 10), PK10
Mfr # DW5235B10
Zoro # G1795403
product price:Â $44.19
/pk 10, $4.42/eaKey Features
Shank Type - Machining
Straight with Three Flats
Overall Length
6 in
Drill Bit Size
1/2 in
Flute Length
4 in
Shank Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DW5235B10
Zoro #
G1795403
UPC #
028874252356
Country of Origin
Germany
Dimensions
Overall Length
6 in
Drill Bit Size
1/2 in
Flute Length
4 in
Shank Diameter
1/2 in
Maximum Drilling Depth
4 in
Details
Item
Hammer Drill
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Percussion Rated
Yes
Number of Pieces
1
Impact Rated
No
For Tool Type
Hammer Drill
Decimal Equivalent
0.5
Measurement System
Fractional Inch
Primary Material Application
Concrete, Masonry, Natural Stone
Description
Hammer Drill, Straight with Three Flats, 1/2 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/2 in, Bright (Uncoated), Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.