Spray Adhesive, 13.44 fl oz, Aerosol Can, Clear, Super 77

  • Mfr # 7010366503

  • Zoro # G1796608


product price:  $15.79
/ea

Key Features

Application
Bonds Paper, cardboard, Fabric, Insulation, Plastic, Metal, Wood
Materials Bonded
Ceramic, Cork, Fabric, Fiberglass, Foam, Glass, Leather, Metal, Paper, Plastic, Rubber
Container Size
16 fl oz
Container Type
Aerosol Can
Working Time
15 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010366503
Zoro #
G1796608
UPC #
00076308862343
Country of Origin
United States

Dimensions

Container Size
16 fl oz
Size
20oz

Details

Item
Spray Adhesive
Application
Bonds Paper, cardboard, Fabric, Insulation, Plastic, Metal, Wood
Materials Bonded
Ceramic, Cork, Fabric, Fiberglass, Foam, Glass, Leather, Metal, Paper, Plastic, Rubber
Container Type
Aerosol Can
Working Time
15 sec
Color
Clear
VOC Content Weight
548 g/L
Series
Super 77
Type
Multi-Purpose
Standards
HMIS
Green Environmental Attribute
Does Not Contain Methylene Chloride
Substrates
Characteristics
Fast and Aggressive Tack
Bonding Range
15 sec to 15 min
Begins to Harden
15 min
Curing Time
30 min
Low Odor
No
High Tack
Yes
Interior/Exterior
Interior Only
Water Resistance
Not Water-Resistant
Heat Resistant
No
Spray Pattern
Mist
VOC Content Weight Percentage
51 %
Pressure Sensitive
No
Features
Fast and Aggressive Tack
Weight
13.44 oz
Temp. Range
0 Degrees to 150 Degrees
Full Cure
30 min
Temperature Range
Less Than 122 Degrees F
Primary Applications
General Purpose
Adhesive Color
Clear
Product Type
Spray Adhesive

Description

Spray Adhesive, Adhesive Color Clear, Container Size 16 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Super 77, Spray Pattern Mist, Working Time 15 sec, Features Fast and Aggressive Tack, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards HMIS, VOC Content Weight 548 g/L, Water Resistance Not Water-Resistant, Materials Bonded Cardboard, Carpet, Felt, Foil, Paper, Pressure Sensitive No, Primary Applications General Purpose

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.