Size 10-1/2 Unisex Military/Tactical Composite Work Boots, Black (Discontinued)
- Mfr # 5060-10.5M
- Zoro # G1797393
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5060-10.5M
Zoro #
G1797393
UPC #
811689023361
Country of Origin
China
Dimensions
Size
10-1/2
Height
6"
Footwear Width
D
Heel Height
1/2 in
Description
Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 5060, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.