29PC 135 Degree Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/64

  • Mfr # C21121

  • Zoro # G1797564


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C21121
Zoro #
G1797564
UPC #
697334211211
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in to 1/2 in by 64ths
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
1/6 in
Depth:Dia. Ratio
4xD
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Depth x Dia. Ratio
4xD
Size Range
1/16"-1/2"
Drill Length Class
Jobber-Length
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
Drill Bit Grouping
Drill Bit Set
Point Type
Split Point
List Number
1802
Standards
ASME B94.11M
Flute Type
Spiral
Shank Type
Straight
Left/Right Hand
Right
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Material Grade - Machining
Heavy Duty
Material - Machining
Cobalt
Finish - Machining
Straw/Bronze
Aircraft Drill
Yes
Number of Drill Bits
29
Drill Bit Case Type
Metal Index
Primary Material Application ISO Code
H, K, M, N, P, S
Number of Flutes
2
Spiral Direction
Right Hand
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.