American Flag Decal, Reflect, 14x7.75

  • Mfr # 18377

  • Zoro # G1797862


product price:  $10.95
/ea

Key Features

Color
Red, White, Blue
Material
Polyester
Application
Construction, Emergency Vehicles, Trucks and Trailers
Type
Trucks, Trailers, Recreational and other Automotive
Width
7-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18377
Zoro #
G1797862
UPC #
-
Country of Origin
United States

Dimensions

Width
7-3/4"
Thickness
8 mil
Length
14"

Details

Item
American Flags
Color
Red, White, Blue
Material
Polyester
Application
Construction, Emergency Vehicles, Trucks and Trailers
Type
Trucks, Trailers, Recreational and other Automotive
Package Type
Decal
Adhesion Strength
96 oz/in
Indoor or Outdoor Use
Outdoor
Maximum Adhesion Time
5 yr
Adhesive Material
Acrylic
Backing Material
Polyester
Package Configuration
Decal
Reflective Color
Blue, Red, White

Description

Reflective Decal, Reflective Color Blue, Red, White, Width 7 3/4 in, Length 14 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.