Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK

  • Mfr # U01200.025.0150

  • Zoro # G1798885

CAD Available

product price:  $8.25
/pk 100, $0.08/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.025.0150
Zoro #
G1798885
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Tensile Strength
105,000 psi
Fastener Industry Standards
ASME B18.2.1
Rockwell Hardness
HRC19
Thread Type
Coarse
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.025.0150 is a Hex Head Cap Screw, an essential fastener in various industrial applications such as construction, manufacturing, and engineering projects. Characterized by its hexagonal-shaped head, this screw meets ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • Drive: It features an external hex drive which requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1-1/2 inches, it provides an indication of the potential depth of insertion.
  • Finish: The zinc-plated finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: This product is sourced globally from various manufacturers with differing ranges of quality.
  • Material & Grade: Made from steel with grade 5 classification suggesting its potential strength and possible suitability for certain industrial applications.
  • Tensile Strength & Hardness: It features a tensile strength of 105,000 psi with Rockwell hardness HRC19 which may suggest its durability and performance efficiency.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise while its size (1/4"-20) suggests compatibility with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.