Zoro Homepage
This item is Discontinued.
Square D Mounting Channel, 48 in L, Snap-Off 9080GH248

Mounting Channel, 48 in L, Snap-Off (Discontinued)

  • Mfr # 9080GH248
  • Zoro # G1799095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080GH248
Zoro #
G1799095
UPC #
785901458715
Country of Origin
Multiple

Dimensions

Height
0.22"
Length
48.00"
Width
0.81"
Mounting Hole Width (In.)
0.27
Length (Straight Wireway)
48.00 in

Details

Item
Mounting Channel
Channel Description
Snap-Off
Mounting Holes O.C. (In.)
0.63

Description

Mounting Channel, Channel Description Snap-Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.