Fire Barrier Sealant, CP 25WB+, Up to 4 hour Fire Rating, Intumescent Material, 10.1 oz, Brown

  • Mfr # CP-25WB+10.1OZ

  • Zoro # G1799411


product price:  $17.29
/ea

Key Features

Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
UL Listed
Usage Location
Fire Rated Floors, Floor/Ceilings, Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP-25WB+10.1OZ
Zoro #
G1799411
UPC #
051115116384
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Item
Fire Barrier Sealant
Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
UL Listed
Usage Location
Fire Rated Floors, Floor/Ceilings, Walls
Firestop Application
Cable Trays, Cables, Ducts, Insulated Pipe, Metal Pipe, Plastic Pipe
For Material Type
All Common Construction Surfaces
Series
CP 25WB+
Resistance Properties
Sag Resistant
Container Type
Cartridge
Application Method
Caulk Gun
For Use On
Blank Openings, Busways, Combos, Floor and Floor-Ceiling Assemblies, HVAC Ducts and Vents, Metallic and Non-Metallic Pipes, Pipe and Cable Through-Penetrations, Rated Wall, Single and Bundled Cables
Firestop Type
Sealant/Caulk
Shelf Life
1 yr
Fire Resistance Type
Fire-Resistant Materials
For Location
Construction Joints
Maximum Application Temperature
1,000 Degrees F
STC Rating
54
Intumescent
Yes
Non-Sagging
Yes
Paintable
Yes
Watertight
No
Market
Commercial
Formulation
Latex Based
Products By Industry
Electrical

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 10.1 oz, Container Type Cartridge, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 4 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.