Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13-8400-SSR-10
Zoro #
G1800528
UPC #
-
Country of Origin
United States
Dimensions
Catch/Latch Height
4 7/8 in
Catch/Latch Width
4 3/4 in
Catch/Latch Depth
2 1/2 in
Mounting Hole Dia.
3/16 in
Details
Item
T-Handle
Locking/Nonlocking
Locking
Catch/Latch Finish
Bright Stainless Steel
Catch/Latch Material
Stainless Steel
Catch/Latch Type
Cam
Catch/Latch Opening Action
Turn
Adjustable
No
Left/Right Hand
Right
Grip
1 3/8 in to 1 49/64 in
Description
T-Handle, Cam, Turn, Adjustable No, Locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Bright Stainless Steel, Catch/Latch Height 4 7/8 in, Catch/Latch Width 4 3/4 in, Catch/Latch Depth 2 1/2 in, Grip 1 3/8 in to 1 49/64 in, Mounting Hole Dia. 3/16 in, Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.