Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-555-4-MB
Zoro #
G1800799
UPC #
-
Country of Origin
China
Dimensions
Length
2 43/64 in
Height
1 23/32 in
Width
1 in
Base Dia.
1 in
Details
Item
Adjustable Door Stop
Material
Nylon
Mounting Type
Floor Mount
Color
Black
Finish
Matte
Projection
1 23/32 in
Door Opening Adjustment
1 1/4 in to 2 1/8 in
Tip Material
Nylon
Mounting Style
Screw-In
Hardware
Not included
Riser
1 21/32 in
Description
Adjustable Door Stop, Mounting Type Floor Mount, Finish Matte, Color Black, Base Dia. 1 In., Projection 1-23/32 In., Length 2-43/64 In., Height 1-23/32 In., Width 1 In., Door Opening Adjustment 1-1/4 In. to 2-1/8 In., Riser 1-21/32 In., Mounting Style Screw-In, Material Nylon, Tip Material Nylon, Hardware Not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.