Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U26680.016.0250

  • Zoro # G1801387


product price:  $5.39
/pk 100, $0.05/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U26680.016.0250
Zoro #
G1801387
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#2
Head Height
0.1 in
Head Dia.
0.285 to 0.312
Head Width
0.312 in
Maximum Head Width
5/16 in
Thread Size
#8
Maximum Head Height
3/32 in
For Maximum Material Thickness
5/64 in
Minimum Thread Length
49/50 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Head Angle (Deg.)
82-80
Meets/Exceeds
ASME B18.6.3-2010
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Maximum Head Angle
82 Degrees
Type
Sheet Metal Screw
Point Type
AB
Material Quality Standards
SAE J429

Description

Sheet Metal Screw, Head Type Flat, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 2 1/2 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.