Occupancy Sensor, Ultrasonic, 1500 sq. ft. (Discontinued)
- Mfr # LVUS1500R277
- Zoro # G1801511
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LVUS1500R277
Zoro #
G1801511
UPC #
783585181240
Country of Origin
China
Details
Sensing Technology
Ultrasonic
Coverage Angle - Motion Sensor
360 Degrees
Max. Capacity @ 120VAC
2400W (Fluorescent, Incandescent)
Color
White
Item
Occupancy Sensor
Viewing Angle
360 Degrees
Watts @ 277V
5000
Max. Capacity @ 277VAC
5000W (Fluorescent, Incandescent)
For Use With
Fluorescent and Incandescent Lighting Loads
Lighting Technology
Fluorescent, Incandescent
Time Delay
30 sec to 30 min
Standards
UL and cUL Listed
Installation Location
Ceiling Mount
Maximum Coverage Area
1,500 sq ft
Time Delay Adjustment Method
Manual
Operating Voltage
277V AC
Description
Occupancy Sensor, Sensing Technology Ultrasonic, Color White, Includes -, Lighting Technology Fluorescent, Incandescent, Standards UL and cUL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.