This item is Discontinued.

Honeywell North Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point) A69010000

Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point) (Discontinued)

  • Mfr # A69010000
  • Zoro # G1802221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A69010000
Zoro #
G1802221
UPC #
-
Country of Origin
United States

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Head Protection Suspension Type
Pinlock (6-Point)
Color
White
Head Protection Venting
No
Standards
ANSI Z89.1-2009
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, E
Graphics
None
ANSI Impact Type
1
ANSI Electrical Class
C, E
Accessory Slots
Yes
ANSI Classification
Type 1, Class E
Shell Material - Head Protection
HDPE
Shell Material
HDPE
Venting
No
Hard Hat Style
Front Brim
Hard Hat Sub-Category
Hard Hats Without Graphics
Hard Hat Suspension
6 pt. Pinlock

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (6-Point), Head Protection Material Polyethylene, Head Protection Venting No, Standards ANSI Z89.1-2009

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.