Bulkhead Tank Fitting, 6", PVC/EPDM, FPT x FPT

  • Mfr # BFA1060TES

  • Zoro # G1802771


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Pipe Size
6 in
Connection Type
FNPT x FNPT
Required Hole Size
8-1/16"
Gasket Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BFA1060TES
Zoro #
G1802771
UPC #
610377089173
Country of Origin
United States

Dimensions

Pipe Size
6 in
Required Hole Size
8-1/16"
Length
8 in
Max. Wall Thickness
3.25"
Pipe Size (Fittings)
6"
Overall Length
8"
Pipe Size - Pipe Fitting
6"
Inside Connection Size
6 in
Outside Connection Size
6 in
Maximum Wall Thickness
3 1/4 in

Details

Item
Bulkhead Tank Fitting
Body Material
PVC
Connection Type
FNPT x FNPT
Gasket Material
EPDM
Max. Pressure
150 psi
Color
Gray
Pipe Fitting Connection Type
FNPT x FNPT
Temp. Range
40 Degrees to 140 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
FNPT x FNPT
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
140 Degrees F
Inside Connection Gender
Female
For Tank Shape
Curved, Flat
Standards
NSF/ANSI 372, NSF/ANSI 61
Outside Connection Gender
Female
Number of Bolt Holes
0
Inside Connection Type
Threaded
Outside Connection Type
Threaded
Fitting Material
PVC
Mount Type
Through-Wall
Maximum Operating Pressure
150 psi @ 70 Degrees F

Description

Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 6 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 6 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.