10-Piece Impact Bit Socket Set, 1/2 in Drive, SAE, Hex Tip Type, Black Oxide

  • Mfr # 4PRH1

  • Zoro # G1803602


product price:  $81.29
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Finish
Manganese Phosphate
Number of Pieces
10
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PRH1
Zoro #
G1803602
UPC #
190735857304
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2"
Overall Length
3 in
Socket Depth
Standard
Tip Size
1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 9/32 in
Container Width
4 21/64 in
Container Length
1 7/8 in
Container Height
13 13/64 in
Tip Size - Minimum
1/4 in
Tip Size Range
1/4 in to 3/4 in
Tip Size - Maximum
3/4 in

Details

Item
Impact Bit Socket Set
Finish
Manganese Phosphate
Number of Pieces
10
Measurement Type
SAE
SAE or Metric
SAE
Includes
(10) Impact Socket Bit Set: H1/2, H1/4, H11/16, H3/4, H3/8, H5/16, H5/8, H7/16, H9/16, H9/32
Standards
ANSI B107.2-2002
Tip Type
Hex
Std. Bit Point Styles Included
6
Sockets Included
1/2 in, 1/4 in, 11/16, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 9/32 in
Tip Style
Hex
Impact Rated
Yes
Material
Steel
Insulated
No
Non-Sparking
No
Container Type
Organizer
Magnetized Tip
No
Piece Count Range
2 to 25
Replaceable Insert
No
Tether Ready
No
Locking
Yes
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable
Includes Locking
Locking Included

Description

Impact Socket Bit Set, Tip Size 1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 9/32 in, Tip Style Hex, Overall Length 3 in, Drive Size 1/2 in, Number of Pieces 10, Steel, Manganese Phosphate, SAE, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.