Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Electric Heater, 1500W/1000W, 120V AC, 1 Phase, 5118 / 3412 BtuH, Non-Oscillating

  • Mfr # 3VU37

  • Zoro # G1805221


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Portable Electric Heater
BtuH Output
5118 / 3412
Watts
1500W/1000W
Heater Voltage
120VAC
Heating Method
Fan Forced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VU37
Zoro #
G1805221
UPC #
190735294666
Country of Origin
China

Dimensions

Width
4-1/4"
Depth
6"
Height
5-1/2"
Manufacturers Warranty Length
1 yr
Cord Length
6 ft
Overall Dimensions - H x W x D
5-1/2 in x 4-1/4 in x 7 in
Overall Width
5 in
Overall Height
6 3/4 in
Overall Depth
7 in

Details

Electric Heater Item
Portable Electric Heater
BtuH Output
5118 / 3412
Watts
1500W/1000W
Heater Voltage
120VAC
Heating Method
Fan Forced
Oscillating
No
Electric Heater Phase
1
Heater Color
Black
Features
Auto Overheat Shut Off Protection, Power Indicator Light, Thermal Safety Switch
Includes
3-Prong Grounded Plug, Back up Thermal Fuse
Number of Heat Settings
2
Item
Portable Electric Heater
Hz
60
Oscillating / Non-Oscillating
Non-Oscillating
Standards
UL/cUL Listed
Amps AC
12.5/6.25
Max. Surface Temperature
168 Degrees F
Voltage
120V AC
NEMA Plug Configuration
5-15P
Phase
1
Air Temp. Rise
165 Degrees F
Air Flow
50 cfm
Color
Black
Oscillation
Non-Oscillating
Frequency
60 Hz
Fan Only Operation
Yes
Heater Style
Desk and Floor
Wattage Output
1000W/1500W
Batteries Required
No
Programming Capability
Not Programmable
Heating Capacity
3412/5118 BtuH
Housing Color
Black
Amperage
8.3A/12.5A
Control Type
Mechanical Selector Dial
Thermal Overheat Protection
Manual Reset, One-Time Thermal Fuse
Safety Tip-Over Switch Included
No
Filter Included
No
For Use Outdoors
Indoor Only
Housing Material
Steel
Housing Finish
Powder Coated
Remote Control Functions
No Remote Control Included
For Use Indoors/Outdoors
Indoor Only

Description

Portable Electric Heater, Non-Oscillating, Overall Height 6 3/4 in, Overall Width 5 in, Overall Depth 7 in, Number of Heat Settings 2, Key Features Mechanical Controls, Overheat Protection, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Safety Tip-Over Switch Included No, Thermal Overheat Protection Manual Reset, One-Time Thermal Fuse, Control Type Mechanical Selector Dial, Heater Style Desk and Floor, Heating Method Fan Forced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.