This item is Discontinued.

Oakridge Products Dosage Cup, Wide Mouth, 2 oz., Round, PK1000 0102-0100

Dosage Cup, Wide Mouth, 2 oz., Round, PK1000 (Discontinued)

  • Mfr # 0102-0100
  • Zoro # G1806198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0102-0100
Zoro #
G1806198
UPC #
-
Country of Origin
China

Dimensions

Labware Height - English
2 in
Diameter
53mm
Labware Height - Metric
50.5 mm

Details

Item
Dosage Cup
Labware Capacity - English
2 oz
Labware Capacity - Metric
60mL
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Graduation Subdivisions
1/4 oz, 5cc
Labware Clarity
Translucent
Special Features
Clearly Marked Graduations for The Accurate Dispensing of Liquid Medicines, Single Use
Sterile/Non-Sterile
Non-Sterile
Graduation Range
1/4 oz to 2 oz, 5cc to 60cc
Includes Closure
No
Mouth
Wide
Glassware Class
Not Rated
Autoclavable
Yes
Labware Body Color
Clear
Labware ASTM Specification
E1044-96 (2011)
Bottle/Jar Shape
Round
Labware USP Specification
Type I
Pre-Cleaned
None
Standards
FDA Class I
Closure Material
Not Included

Description

Dosage Cup, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Not Included, Special Features Clearly Marked Graduations for The Accurate Dispensing of Liquid Medicines, Single Use, Glassware Class Not Rated, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.