Wildland Fire Hose, Single Jacket, 50 ft Length, 1 1/2 in Hose Inside Dia., Polyester Hose Tube

  • Mfr # 45DV18

  • Zoro # G1806607


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
1-1/2 in x 1-1/2 in
Hose Color
White
Hose Inside Diameter
1 1/2 in
Hose Tube Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45DV18
Zoro #
G1806607
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Diameter
1 1/2 in
Length
50 ft
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Hose Length
50 ft

Details

Item
Wildland Fire Hose
Fire Hose Type
Single Jacket
Hose Color
White
Hose Tube Material
Polyester
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Compatible Chemicals
Deionized Water, Fresh Water
Coupling Material
Aluminum
Lining Material
TPU Elastomer
Standards
NFPA 1962
FM Approved
No
Burst Pressure
900 psi
UL Listed
No
Working Pressure
300 psi
Test Pressure
600 psi
Thread Type
NPSH
Hose Fitting A Material
Aluminum
Hose Fittings
Aluminum 1-1/2 in FNPSH x Aluminum 1-1/2 in FNPSH
Hose Cover Material
Polyester
Hose Fitting B Material
Aluminum
Fitting Material
Aluminum x Aluminum
For Media Type
Water
Maximum Working Pressure at 70F
250 psi
Operating Temperature Range
-40 Degrees to 158 Degrees F
Hose Type
Wildland Fire Hose
Fitting Configuration
MNPSH x FNPSH

Description

Wildland Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNPSH x FNPSH, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type MNPSH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNPSH, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 250 psi, Standards NFPA 1962, Burst Pressure 900 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.