1.5 gpm Outlet, 55/64 in - 27 Thread Size, Chrome, Brass
Mfr # 5500805
Zoro # G1807705
product price:Â $5.45
/eaKey Features
Thread Size Type
Female
Thread Size
55/64 in - 27
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5500805
Zoro #
G1807705
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Female
Thread Size
55/64 in - 27
Connection Size
55/64"-27
Details
Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Finish
Chrome
Standards
NSF 61
Material
Brass
Aerator Features
Antimicrobial
Stream
Laminar
Flow Rate (GPM)
1.5
Type
Regular Female
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Brass
Features
Antimicrobial
Temperature - Maximum
140 Degrees F
Flow Type
Laminar
Product Type
Outlet
Connection Gender
Female
Flow Rate - Maximum
1.5 gpm
Compatible Brand
American Standard, Kohler, Moen, Sloan, T&S Brass, Zurn
Vandal Resistance
Not Vandal-Resistant
Pressure - Maximum
90 psi
Description
Outlet, Thread Size Type Female, Thread Size 55/64 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Chrome Finish, Aerator Features Antimicrobial, Standards NSF 61
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.