KS4985CML 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4985CML
  • Zoro # G3053909
product price: 
$
334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Finish
Oil Rubbed Bronze
Height
2.13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4985CML
Zoro #
G3053909
UPC #
663370037924
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
Material
Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Finish
Oil Rubbed Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
8.27
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Pop Up Rod Item#
KSPR2965DL
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Handle Flange Item#
KSHF2965DL
Theme
Modern
Collection
Manhattan
Hot Cartridge Item#
KSRPL5000HC
Share H&C Handle Item#
KSH2965CML
Drain Included
Yes
Sidespray
false
Tee Item#
KSTEE2951
Faucet Holes
3
Faucet Centers
8 to 16
Installation Type
Widespread
Item Weight (lbs)
8.27
Handles Included
true

Dimensions

Height
2.13
Width
5.5
Length
14.26
Max Deck Thickness
1.75
Item Length (Inch)
14.26
Item Height (Inch)
2.13
Item Width (Inch)
5.5

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews