This item is Discontinued.

Rittal Enclosure, 11.80 in D, Hinged WM483612NC

Enclosure, 11.80 in D, Hinged (Discontinued)

  • Mfr # WM483612NC
  • Zoro # G1808965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM483612NC
Zoro #
G1808965
UPC #
639889831650
Country of Origin
Unknown

Dimensions

Usable Opening Depth
10.75 in
Width
35.40 in
Height
47.30 in
Depth
11.80 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Series
WM
Basic Material
Metallic
Gasket
Polyurethane
Metal Gauge
14
Material
Carbon Steel
NEMA Rating
3R, 4, 12
Knockouts / No Knockouts
No Knockouts
Includes
Interior Mounting Panel, Accessory Hardware Bag
IP Rating
66
Standards
UL Listed, cUL

Description

Hinged Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 11.80 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 47.30 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 14, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 10.75 in, Width 35.40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.