Occupancy Sensor, Ultra, 500 sq ft, White (Discontinued)
- Mfr # ATU500CRP
- Zoro # G1809464
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ATU500CRP
Zoro #
G1809464
UPC #
783585392486
Country of Origin
China
Dimensions
Suggested Mounting Height - Motion Sensor
8 to 12 ft
Details
Use With - Motion Sensing and Dimming
Hubbell CU300A, CU300HD, CU300M
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Ultrasonic
Standards
UL Listed
Max. Capacity @ 277VAC
Dependent on Control Unit Rating
Time Delay
8 to 40 min
Viewing Angle
180 Degrees
Item
Occupancy Sensor
Color
Office White
Max. Capacity @ 120VAC
Dependent on Control Unit Rating
Lighting Technology
Dependent on Control Unit
For Use With
Mfr. No. CU300A/M/HD
Coverage Angle - Motion Sensor
180 Degrees
Includes
Isolated Relay and Photocell
Description/Special Features
Isolated Relay and Photocell
Wall Plate
Not Included
Time Delay Adjustment Method
Adaptive, Manual
Installation Location
Ceiling Mount
Operating Voltage
24V DC
Maximum Coverage Area
500 sq ft
Description
Occupancy Sensor, Sensing Technology Ultrasonic, Color Office White, Includes Isolated Relay and Photocell, Lighting Technology Dependent on Control Unit, Standards UL Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.