1 gal. Gray Water Primer

  • Mfr # 292606

  • Zoro # G1809538


product price:  $46.95
/ea

Key Features

Size
1 gal
Finish
Gloss
Base Type
Water
Resin Type
Acrylic
Exposure Conditions
Interior/Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292606
Zoro #
G1809538
UPC #
020066309138
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Primer
Color
Gray
Finish
Gloss
Base Type
Water
Resin Type
Acrylic
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Gloss
Paint and Primer Surface Material
Metal, Wood, Concrete, Plaster, Wallboard, Hardboard, Glass, And Tile
Paint Color Family
Grays
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
155 to 520 ft/gal
VOC Content
100 g/L
Dry Time Tack Free
30 min
Application Method
Brush, Roller, Spray
Paint and Primer Sub Category
Primers
Paint Primer, Sealers & Rust Reformers Item
Primer
Dry Time Recoat
1 hr
Application Temperature
50 Degrees to 90 Degrees F
Color Family
Grays
Net Weight
40 lb
Dry Time
30 min
Features
Stain Blocker, Promotes Adhesion on Smooth and Slick Surfaces
Dry Time to Recoat
1 hr
Sheen
Flat
Heat Resistant
Yes
Finish Texture
Smooth
Minimum Application Temperature
50 Degrees F
Coverage Area
155 to 520 sq ft/gal
Sub Brand
Commercial
Compatible Surface Material
Concrete, Glass, Hardboard, Metal, Plaster, Tile, Wallboard, Wood
Shelf Life
5 yr
Resistance Properties
Mildew-Resistant, Mold-Resistant
Maximum Application Temperature
90 Degrees F
Coating Application
Interior/Exterior Paint Primer
Use Location
Exterior, Interior

Description

Primer, Coating Application Interior/Exterior Paint Primer, Color Family Gray, Compatible Surface Material Concrete, Glass, Hardboard, Metal, Plaster, Tile, Wallboard, Wood, Sheen Flat, Resin Type Acrylic, Color Gray, Container Size 1 gal, Coverage Area 155 to 520 sq ft/gal, Base Type Water, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Commercial, Application Method Brush, Roller, Spray, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.